Dual cartridge gun for 585 ml 3:1
DUALCARTGUN-RED-585ML
Individual price display after login
Exclusively for business customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Material | Stainless steel / plastic |
Colour | Red, polished |
Product weight (per item) | 585.000 g |
Length | 278 mm |
Width | 95 mm |