Dual cartridge gun for injection mortar 10:1
Dual cartridge gun for injection mortar WIT 10:1
DUALCARTGUN-BLACK-380/420ML
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Double cartridge gun is for 380/420ml 2- component adhesive processing.
Product information
Datasheets(X)
Material | Stainless steel / plastic |
Colour | Black |
Product weight (per item) | 880.000 g |
Length | 300 mm |
Width | 80 mm |