Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Dual component smoothing trowel, rounded corners

Smoothing trowel stainl rounded corners 2-C handle
SMOTHTRWL-SST-ROUNDCORNER

Art.-no. 5771011002

EAN 4048539520923

Individual price display after login
Dual component smoothing trowel, rounded corners

Art.-no. 5771011002

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Rust-proof trowel with rounded corners and 2-component handle
  • The long aluminium support and rounded corners make this smoothing trowel ideal for plastering and smoothing

  • Prevents ridges forming at the end of the trowel
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of handle

2-component plastic

Sheet width

130 mm

Sheet length

280 mm

Material thickness

0.7 mm

Material of blade

Stainless steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information