E-Cut saw blade, double tooth
E-cut saw blade, double tooth
AY-SAWBLDE-CTL-(E-CUT)-DBT-W35MM
Art.-no. 06965301
EAN 4049557803609
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Cutting depth | 50 mm |
Cutting width | 35 |
Material | HSS |
Adapter type | Multi adapter (star adapter) |
Saw blade design | Double toothed (Japan) |
Suitable machines | Fein Multimaster (250 W), Würth EMS 400, requires adapter 0696 500 3, Fein Supercut (400 W), requires adapter 0696 500 10, Bosch GOP 10.8 V, requires adapter 0696 530 000, Würth EMS 2.0, requires adapter 0696 500 10, Würth EMS 1.6, requires adapter 0696 500 10, Würth DMS 2, requires adapter 0696 500 3, Würth EMS 10-A, requires adapter 0696 530 000 |
