Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

E-Cut saw blade, double tooth

E-cut saw blade, double tooth
AY-SAWBLDE-CTL-(E-CUT)-DBT-W65MM

Art.-no. 06965302

EAN 4049557803616

Individual price display after login
E-Cut saw blade, double tooth

Art.-no. 06965302

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For fast, fine sawing in wood.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Cutting depth

50 mm

Cutting width

65

Material

HSS

Adapter type

Multi adapter (star adapter)

Saw blade design

Double toothed (Japan)

Suitable machines

Fein Multimaster (250 W), Würth EMS 400, requires adapter 0696 500 3, Fein Supercut (400 W), requires adapter 0696 500 10, Bosch GOP 10.8 V, requires adapter 0696 530 000, Würth EMS 2.0, requires adapter 0696 500 10, Würth EMS 1.6, requires adapter 0696 500 10, Würth DMS 2, requires adapter 0696 500 3, Würth EMS 10-A, requires adapter 0696 530 000

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information