Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

ECOFAST® chipboard screw steel, zinc-plated yellow, partial thread, countersunk milling head, PZ drive

ECOFAST steel zinc plated yellow partial thread Z
SCR-CS-CTRHD-WO-Z2-(A2L)-4,5X50/30

Art.-no. 017124550

EAN 4011231223935

Individual price display after login
ECOFAST® chipboard screw steel, zinc-plated yellow, partial thread, countersunk milling head, PZ drive

Art.-no. 017124550

Individual price display after login
Quantity
PU
x 250 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

New innovative manufacturing and testing processes guarantee consistent high quality for professionals

Milling head


  • Automatic countersinking in all coated and uncoated chipboard, medium-dense fibreboard sheets (MDF) and in all other wood and wooden materials.

  • Won't crack coating

  • No cracking or splitting of material when screwing at edges.


Thin shaft


The thin shaft enables a direct connection without gaps.



Thread and 25° tip


  • Screws in easily due to sharp threads with glide-promoting coating.

  • Precision positioning on hard surfaces like coated and waterproof chipboard and all types of wood, wooden materials and medium-dense fibreboard sheets (MDF).
Notice

Not for outdoor use.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d)

4.5 mm

Length (l)

50 mm

Thread length (lg)

30 mm

Head type

Countersunk milling head

Head diameter (dh)

9.0 mm

Internal drive

Z2

Material

Steel

Surface

Zinc plated yellow

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information