ELMO® connection terminal, screwless, compact For single-wire rigid copper conductors
ELMO connection clamp compact
PLGINCON-SCRLESS-COMPACT-3X(0,5-2,5SMM)
ELMO
Register now and access more than 125,000 products
- With cover colour-coding
- Grooved surface for increased user comfort and better grip
- Testing port for voltage tester
Datasheets(X)
Number of conductors | 3 PCS |
Min./max. wire cross section | 0.5-2.5 mm² |
Nominal current | 24 A |
Wire-stripping length | 11 mm |
Nominal voltage | 450 V |
Max. ambient temperature | 60 °C |
T identification according to EN 60998 | T60 |
Flammability | Self-extinguishing in accordance with UL94 V2 |
Material of housing | Polycarbonate |
Colour | Transparent |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!