ELMO® wrapping hose
Spiral cable wrap ELMO
SPRLCBLWRAP-TL-BLACK-D20MM
Art.-no. 0771000903
EAN 4038898843856
Register now and access more than 125,000 products
- Pull-in tool included
- Spiral structure permits branches at any point
- Reusable
Datasheets(X)
Bundling and cable protection of wires in cable fabrication, in the automotive and electrical industry and in switch cabinet and system construction
Colour | Black |
Nominal diameter | 20 mm |
Max. bundle diameter | 23.0 mm |
Wall thickness | 0.9 mm |
Coil width | 17.0 mm |
Min./max. temperature resistance | -30 to 90 °C |
Flammability conditions | tested in accordance with UL94 |
Flammability | HB |
Material | PP - Polypropylene |
Halogen-free | Yes |
Length | 30 m |