Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

ERGOPOWER SATURN

Cordless LED hand-held lamp Ergopower SATURN
HNDLAMP-CORDL-LED-(ERGOPOWER-SATURN)

Art.-no. 0827950200

EAN 4099618366161

Individual price display after login
ERGOPOWER SATURN

Art.-no. 0827950200

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Powerful COB LED with USB-A output

High flexibility through 2 hidden hooks at back side.



Handle can be rotated 360°and 180 °in 2 different directions.



Strong magnet at the bottom to attach metal surface.



One USB-A output as a power bank for emergency.



Continuous and stable lumen output(500lm) upon 2600mah Battery.



2 step output for main light(4W), and with top light also(2W)


  • Main light: 500lm(2hrs)/200lm(5hrs)

  • Top light: 180lm(6hrs)


IP54/IK07

Noticewith USB-C cable only
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Charging time

3.5 h

Impact resistance

IK07

IP protection class

IP 54

Nominal voltage

3.7 V

Rechargeable battery/battery capacity

2600 mAh

Type of rechargeable battery/battery

Li-lon

Connection type

USB type C

Min./max. operating temperature

-10 to 40 °C

Length x width x height

50 x 47 x 269 mm

Included in delivery

USB-C cable only

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information