Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

ETS 150-E TWIN eccentric disc sander with dry car abrasive paper set

ETS150/sandpaper Red Perfect set 301 pieces
MA-EL-SET-ETS150-RED-PERFECT

Art.-no. 0988999051

EAN 4067992964068

Individual price display after login
ETS 150-E TWIN eccentric disc sander with dry car abrasive paper set

Art.-no. 0988999051

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Random orbital sander ETS 150-E TWIN diameter 150 mm abrasive disc


There's no need to use two machines:


  • Coarse sanding with 6.2 mm stroke

  • Fine sanding with 2.8 mm stroke


(Art. no. 0702 129 0)



+ 300 x car dry abrasive paper Red Perfect®


  • 100 pieces Grain size 80

  • 100 pieces Grain size 120

  • 100 pieces Grain size 240

  • 150 mm diameter, 21 holes


(Art. no. 0581 353 ...)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

301 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information