Würth UAE Contact +971 50 858 2034 | Free delivery on orders above 200 AED

Ear defenders

Ear defenders
EARDEFR-REUSEABLE

Art.-no. 0899300210
EAN 4011231843126

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Lightweight and comfortable design

Extremely comfortable to wear


Simple vertical adjustment of the band

Tested in accordance with EN 352-1

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

SNR attenuation value

23 dB

L attenuation value

14 dB

M attenuation value

20 dB

H attenuation value

27 dB

Design

Lightweight series

Standards

EN 352-1

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information