Würth UAE Contact +971 50 858 2034 | Free delivery on orders above 200 AED

Ear defenders W3/34

Ear defenders, W3/34
EARDEFR-REUSEABLE-W3/34

Art.-no. 0899300354
EAN 4045989534333

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Ear defenders with outstanding insulation properties for optimum protection in very loud areas

Individual adjustment


Telescopic headband



Extremely comfortable to wear


  • Padded headband

  • Low contact pressure

  • Wide and comfortable sealing pads

  • Large shells with extra-wide ear space


Quick and easy sealing pad replacement

Tested in accordance with EN 352-1

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

SNR attenuation value

34 dB

L attenuation value

27 dB

M attenuation value

32 dB

H attenuation value

33 dB

Standards

EN 352

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information