Ear plugs x-200
Ear plugs x-200
EARPLG-X200-REFILL
Art.-no. 0899300337
EAN 4046778690346
Register now and access more than 125,000 products
Outstanding insulation properties
Excellent voice recognition
Very comfortable for maximum user acceptance
Closed surface prevents the penetration of foreign bodies and dirt particles in the plugs.
Imprinted X shape provides a host of advantages:
- Reduces contact pressure at the entrance to the ear canal
- Soft and optimum adjustment to the ear canal
- Quick and simple to insert correctly
- Easy to remove
Datasheets(X)
For applications involving long-term noise pollution
SNR attenuation value | 33 dB |
L attenuation value | 29 dB |
M attenuation value | 31 dB |
H attenuation value | 33 dB |
Container | Refilling bag for dispenser |
Design | Loose |
Number of ear plugs | 200 Pair |
Colour | Neon pink |
Type description | x-200 |
Standards | EN 352, AS/NZS 1270 |