Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Earth clamp 300A

Earth clamp 300A
ERTHCLMP-(F.EWI140S/160S/180S/200S)-300A

Art.-no. 0984001300

EAN 4066443145476

Individual price display after login
Earth clamp 300A

Art.-no. 0984001300

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For EWI 140S / EWI 160S / EWI 180S / EWI 200S

Heavy Duty


For a long working life



Good conductivity


For a guaranteed connection



Perfect replacement


Perfect replacement part for manual welder, with stable performance, high reliability

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

200 mm

Max. current

300 A

Product weight (per item)

231.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information