Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Earth rivet with blade connector 6.3

Earth rivet with blade connector 6.3
TABCON-EARTHINGRIV-(PL)-6,3X0,8-D5,2

Art.-no. 05585049

EAN 4011231466318

Individual price display after login
Earth rivet with blade connector 6.3

Art.-no. 05585049

Individual price display after login
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Bore diameter 5.2 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Design

Unsealed

Nominal size of flat plug/push connector/blade connector

6.3 x 0.8 mm

Number of connections

1 PCS

Diameter of hole

5.2 mm

Material

Brass

Surface

Plain

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information