Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Eccentric polishing machine EPM 160-E

Random orbital polisher EPM 160-E
RANORBPOLR-EL-(EPM160-E)

Art.-no. 57075000

EAN 4046777220728

Individual price display after login
Eccentric polishing machine EPM 160-E

Art.-no. 57075000

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Compact and high-performance, with 1,010 W motor and 8 mm polishing stroke for a high level of efficiency. Ideal for hologram-free polishing with permanent positive drive

Compact, ergonomic, quiet


  • Low weight for easy handling

  • Low noise emissions

  • Extremely smooth running with equalising weight

  • Accurate handling with dome grip. Ergonomically shaped bail handle can be unscrewed.


Constant electronics


A tachometer generator ensures that the speed remains constant, even under loads.



Continuously adjustable speed


Speed pre-selection for easily adjusted polishing speed



Straightforward attachment of polishing pad


Special dampened hook-and-loop plate



Fatigue-free and comfortable work


Locking in continuous operation



High level of user safety and motor protection


Soft start for slow, careful start of the machine without jerking or spraying polish



Power-on inhibitor


Prevents unintentional start-ups after power cuts.



Overload protection


Increases the machine's service life.



Temperature monitoring


No burning through coils.



Ideal for heat-sensitive finishes


Low surface heat generation

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Vehicle detailing


  • Hologram-free polishing of paintwork damage and sealing of paintwork thanks to eccentric movements and large stroke.

  • Removal of existing holograms and polishing smears, including on dark paintwork.

  • Ideally suited to removing damage from weathered paintwork with minor scratches, traces of use, smears, hairline cracks and for high-gloss polishing.

Nominal voltage

230 V/AC

Frequency

50 Hz

Protection class

Protection class II/protective insulation

Power input

1010 W

Min./max. idle speed

160-480 rpm

Weight of machine

2.7 kg

Cable length

4 m

Min./max. idle stroke speed

3200-9600 rpm

Eccentric polishing machine EPM 160-E including:
1 x
Hook-and-loop backing pad for EPM 160-E

ADHDISC-HOKLP-(F.EPM160-E)-D140MM

Description:
Diameter: 140 mm
Damped special hook-and-loop disc for polishing.
Quantity: 1 x
Bow handle
1 x
Bow handle

SP-HANDGRIP

Description:
Length: 200 mm
Quantity: 1 x
Hexagon socket wrench
1 x
Hexagon socket wrench

SP-HEXAGONSOCKETWRENCH

Description:
Length: 100 mm
Quantity: 1 x
Cover handle
1 x
Cover handle

SP-HOOD

Description:
Length: 200 mm
Quantity: 1 x
Screw
1 x
Screw

SP-SCREW

Description:
Length: 100 mm
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Fast grinding polish P10 Plus

POL-(FASTCUT PLUS)-P10-1KG

Highly abrasive high-gloss polish for quickly removing surface defects in fresh repairs and fully hardened top coats
High-gloss polish P20 Plus

POL-(HIGHGLOSS PLUS)-P20-1KG

Medium-abrasive high-gloss polish for efficient paint preparation
Anti-hologram polish P30 Plus

POL-(ANTIHOLOGRAMM PLUS)-P30-1KG

High-gloss finish polish for permanently removing streaks and holograms on dark vehicle paints
Polishing pads

POLPAD-GREEN-(EXTRA-HARD)-D145X25MM

Polishing pads in different abrasive grades
Polishing pads

POLPAD-GREEN-(EXTRA-HARD)-D170X25MM

Polishing pads in different abrasive grades
x 2 pcs
Polishing pads

POLPAD-ORANGE-SOFT-D145X25MM

Polishing pads in different abrasive grades
Polishing pads

POLPAD-ORANGE-SOFT-D170X30MM

Polishing pads in different abrasive grades
Polishing pads

POLPAD-BLUE-HARD-D145X25MM

Polishing pads in different abrasive grades
Polishing pads

POLPAD-BLUE-HARD-D170X30MM

Polishing pads in different abrasive grades
Clay series cleaning pad

POLPAD-CLAY-BLACK-D150MM

Efficient deep cleaning and perfect preparation of painted surfaces for the best polishing results
x 1 pcs
Hook-and-loop backing pad for EPM 160-E

ADHDISC-HOKLP-(F.EPM160-E)-D115MM

Damped special hook-and-loop disc for polishing.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information