Economy coarse-knit glove
Coarse knitted glove, Economy
PROTGLOV-KNIT-ECONOMY-SZ10
Art.-no. 0899404010
EAN 4038898577416
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Functional glove with a non-slip dot coating
- Polyester/cotton backing fabric
- Good comfort and good fit thanks to round-knit design
Product information
Datasheets(X)
Application area
- Suitable for light to medium mechanical stress in dry areas
- For light to medium warehouse, picking and installation work
- Agricultural and forestry work
Size | 10 |
Gauge | 7 |
Material of liner | Polyester/cotton |
Material of coating | PVC dots |
Standards | EN 388, EN 420 |
Category | II |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!