Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Elbow pipe wrench Swedish form, angled 45°

Pipe wrench 45 degree
PIPWRNCH-KNEE-45DGR-1 1/2IN

Art.-no. 071406 56

EAN 4011231708715

Individual price display after login
Elbow pipe wrench Swedish form, angled 45°

Art.-no. 071406 56

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Stepless adjustment, secured with captive adjusting nut

  • Teeth on the head are set against the direction of rotation for an optimal, high-strength hold

  • Induction-hardened teeth for durability and wear resistance
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Pipes, nuts, flat workpieces

Max. pipe diameter in inches

1-1/2 in

Grip range

46 mm

Length (L)

426 mm

Width of clamping jaw (B)

24 mm

Jaws thickness (C)

15.5 mm

DIN

5234

Material

Chrome-vanadium steel

Colour

Red

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information