Electric Rotary Hammer Drill ERHD 28-MLS
Rotary hammer drill ERHD 28-MLS
HAMDRL-EL-(ERHD-28-MLS)-UAE
Art.-no. 5717002031
EAN 4046777931044
Register now and access more than 125,000 products
Sustainable working without causing fatigue
Ergonomic shape and low weight
Long lifetime due to high-quality components
Reliable and robust
Forward/reverse rotation for dislodging jammed drill bits
Datasheets(X)
Nominal voltage | 230 V/AC |
Frequency | 50 Hz |
Protection class | Protection class II/protective insulation |
Power input | 800 W |
Min./max. impact rate | 1-4000 rpm |
Weight of machine | 2.9 kg |
Cable length | 2 m |