Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Electric hand-held circular saw HKS 86-2

Hand-held circular saw, HKS 86-2
CRCLSAW-EL230V-(HKS 86-2)

Art.-no. 07021870

EAN 4045989762361

Individual price display after login
Electric hand-held circular saw HKS 86-2

Art.-no. 07021870

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

86-mm cutting depth for quick and easy sawing work

High level of tractive power; optimum cutting results


The powerful motor and low-vibration operation guarantee good cutting results, even when used under tough conditions. The device is well-balanced in design, boasting an optimum weight/performance ratio.



Safe method of working


The additional hand grip enables safe two-handed operation.



High-quality product


The robust saw shoe is made from warp-resistant steel; the high-quality protective cover is made from diecast aluminium.



Easy to replace saw blades


The spindle lock enables the saw blade to be replaced in a quick and simple process.



Inclination can be set quickly and accurately up to 45 degrees

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230.0 V/AC

Protection class

Protection class II/protective insulation

Power input

1750.0 W

Max. saw-blade diameter

235 mm

Electric hand-held circular saw HKS 86-2 including:
Hand-held circular saw blade
1 x
Hand-held circular saw blade

CRCLSAWBLDE-WO-TC-AT-230X24X30

Description: Universal for mobile use
Quantity: 1 x
Hand-held circular saw, elctrc, spr prts
1 x
Hand-held circular saw, elctrc, spr prts

SP-KEY-F.07021870

Quantity: 1 x
Hand-held circular saw, elctrc, spr prts
1 x
Hand-held circular saw, elctrc, spr prts

SP-PARALLELGUIDE-F.07021870

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information