Electric impact drill EDI 13-K
Impact drill EDI 13-K
IMPDRL-EL-(EDI-13-K)-UAE
Art.-no. 5717001031
EAN 4046777929935
Register now and access more than 125,000 products
Convenient and quick operation
Keyless drill chuc
Drilling and impactdrilling
2-mode function
Increased operating comfor
Ergonomic handle with rubber pad
Continuous speed adjustment
Electronic accelerator trigger with adjusting wheel
A secure hold, even with high torques
Very stable additional handle with depth stop
Continuous operation
Lock button
Datasheets(X)
Nominal voltage | 230 V/AC |
Protection class | Protection class II/protective insulation |
Power input | 650 W |
Power output | 650 W |
Idle speed 1st/2nd gear min./max. | 0-2800 / 0-0 rpm |
Min./max. drill chuck span width | 1-13 mm |
Cable length | 2 m |
SIDE HANDLE ASSY
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units