Electrics/electronics
Electrics/electronics, others
LASER POINTER 3 IN 1
Art.-no.
0WGE701011
EAN 4045989193707
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Length | 145 mm |
Gross weight | 135 g |
Width | 0 cm |
Height | 0 cm |
RoHS-compliant | Yes |
Product weight (per item) | 120 g |