Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Electrode earthing cable

Electrode earthing cable
ELTRDERTHCBL-(F.WELDINV-EWI200)

Art.-no. 0984001010

EAN 4066443145452

Individual price display after login
Electrode earthing cable

Art.-no. 0984001010

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Cable cross section

25 mm²

Max. current

300 A

Product weight (per item)

416.000 g

Cable length

4 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information