Electrode welding inverter ARC /LIFT TIG EWI 160
Electrode welding inverter EWI 160
ELTRDWELDINV-EWI160-(ARC/LIFT TIG)
Register now and access more than 125,000 products
Cooling
- Extremely improved cooling with two built-in cooling fans.
Heat insulation
- Thermal insulation class "H" – electrical components can operate at temperatures up to 180 °C
IGBT technology
- IGBT technology enables flawless welding with unstable voltage (works with generators)
Mains fuse
- The machine only needs a 16A mains fuse
Arc strength:
- Increased voltage allowing welding with difficult-to-dissolve electrodes. Slag retention on the weld seam surface
Hot Start:
- Ensures easy arc start at any time. There is no need to scrape the electrode over the material.
Anti-sticking:
- Reduce the voltage in milliseconds to prevent the electrode from sticking to the workpiece.
Nominal voltage | 230 V/AC |
Min./max. current | 20-160 A |
Weldable electrodes | 1.5 - 4.0 mm |
Weldable TIG welding rods | 1.0 - 2.4 mm |
ON time at max. current (40°C) | 20 % |
Height | 25.5 cm |
Width | 12 cm |
Length | 38 cm |
Product weight (per item) | 4.600 kg |
Datasheets(X)

PLACASE-(F.EWI160/200)
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!