Electrode welding inverter W185-HF
ELTRDWELDINV-TIG-(W185-HF)-185A
Art.-no. 5952200185
EAN 4068362139222
Individual price display after login
Exclusively for business customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Nominal voltage | 230 V |
Min./max. current | 20-185 A |
Weldable electrodes | 1.5 - 5.0 mm |
Weldable TIG welding rods | 1.0 - 2.4 mm |
ON time at max. current (40°C) | 100 % |
Height | 27 cm |
Width | 17 cm |
Length | 43 cm |
Weldable material thickness | Steel 1 - 6 mm, TIG welding steel/stainless steel 1 - 6 mm |
Product weight (per item) | 5.600 kg |