Electronic labelling device DYMO LabelManager 420P
DYMO Labelmanager 420P labelling device
LBLR-DYMO
Art.-no. 0696002700
EAN 4038898293415
Register now and access more than 125,000 products
- PC connection option via USB. Software included
- Quick and easy roll replacement
- 4-line backlit display showing selected effects
- Thermal transfer printing
- Label roll width: 6, 9, 12 and 19 mm
- Multi-line printing (up to four lines)
- 7 font sizes, 10 fonts, 8 borders
- Storage of last label
- Memory for up to 10 labels
- Adjustable fixed length, multiple copies, continuous numbering, print preview
- Barcodes (8 and 13 digit EAN and UPC)
- Powered by a rechargeable lithium-ion battery
Datasheets(X)
- Industry, e.g. machine labelling
- Other commercial sectors, e.g. switch cabinet manufacturing
- Warehouse and archive labelling
- Hazard labelling
- Retail, e.g. price labelling
Type description | DYMO LabelManager 420P |
Width | 115 mm |
Depth | 215 mm |
Height | 57 mm |
Weight of device | 482 g |
Included in delivery | DYMO LM 420P labeller, white label tape 12 mm wide and 4 m long, operating instructions, mains adapter, USB cable, software CD |
Battery designation | Li-Ion |
Print resolution | 180 dpi |
Keyboard | ABC |
Display type | LCD |
Printing speed | 12 mm/s |
ACADAPT-(F.LBLR-DYMO420)-BLCK
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!