Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Electronic solder no. 10

Electronic solder no. 10
SLDR-NO10-SN60/PB40-250G-D0,7

Art.-no. 0987105

EAN 4011231918343

Individual price display after login
Electronic solder no. 10

Art.-no. 0987105

Individual price display after login
Quantity
PU
x 20 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Ideally suited for PCBs
  • S-Sn60Pb40 in accordance with DIN EN ISO 9453

  • Flux compliant with DIN EN 29454-1/1.1.3.B

  • Processing temperature: 240-260°C

  • Melting range: 183-190°C

  • Flux residues do not have a corrosive action

  • Low soldering temperature due to fast-flowing flux

  • Halogen-free active soft soldering wire
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Wire diameter

0.7 mm

Weight of content

250 g

Material designation

S-Sn60Pb40

EN standard

29454-1

ISO

9453

Min./max. processing temperature

240 to 260 °C

Min. processing temperature

240 °C

Max. processing temperature

260 °C

Min. melting temperature

183 °C

Suitable glove:
 
Product
Description
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 6
Fully dipped protective glove with vinyl coating on cotton jersey lining
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 6
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 6
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 2
Liquid-proof, food-safe disposable glove
Disposable glove Nitrile Grip Comfort
Disposable glove Nitrile Grip Comfort
Description:
Permeation level: 6
Very robust disposable gloves with excellent grip thanks to special nubs and maximum wearing comfort thanks to cotton flocking inside
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 6
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information