End brush Steel, knotted, with shank
Spindle-mounted wheel brush/wire end brush, steel
CENTFBRSH-PWRDRL-19X0,3-S6
Art.-no. 071469 04
EAN 4024835111089
Register now and access more than 125,000 products
- Aggressive effect thanks to knotted wire
- The knots open more or less depending on the speed, and high speeds improve the brushing performance and service life
- For use on die grinders and drills
- Only the bristle tips act on the workpiece. Excessive contact pressure does not improve the result, but increases the required drive power and reduces the service life of the brush.
- In order to control the spread of the brush, use tool drives with adjustable speed.
- For the best performance, use a tool drive with at least 500 W.
- Always wear safety goggles and protective gloves when working with machine brushes!
| Instructions for use (optimising brushing results) | ||||
| Action | Circumferential speed | Brush diameter | Wire thickness | Bristle length |
| Increase brushing effect | ↑ | ↑ | ↑ | ↓ |
| Reduce brushing effect | ↓ | ↓ | ↓ | ↑ |
| Brush deburrs | ↓ | ↑ | ↓ |
| Recommended circumferential speeds for brushing | ||||||||
| Applications | Circumferential speed [in m/s] | |||||||
| 15 | 20 | 25 | 30 | 35 | 40 | 45 | 50 | |
| Deburring | 25 - 35 | |||||||
| Cleaning welding seams | 35 - 45 | |||||||
| Removing scale | 35 - 45 | |||||||
| Polishing | 30 - 40 | |||||||
| Plastic machining | 15 - 25 | |||||||
Datasheets(X)
- Cleaning corners, recesses, holes
- For cleaning moulds/cast parts
- For removing paint and rubber residues
![]() | |
Diameter (D1) | 20 mm |
Sleeve diameter (D2) | 19 mm |
Usable length of wire (H) | 28 mm |
Wire diameter | 0.35 mm |
Length (L) | 72 mm |
Number of braids | 6 PCS |
Shaft length | 20 mm |
Shank diameter (S) | 6 mm |
Material of wire | Steel |
Design | Braided |
Aggressiveness | Middle |
Suitable for cordless drills (points system) | 2 of 4 points |
Suitable for drill (points system) | 2 of 4 points |
Suitable for straight grinder (point system) | 4 of 4 points |
Max. rotation speed | 20000 rpm |
EN standard | 1083-2 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
