Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

End cap For corrugated insulation pipes

End cap
ECAP-F.CND-PLA-BLCK-NW10

Art.-no. 077199310

EAN 4011231772631

Individual price display after login
End cap For corrugated insulation pipes

Art.-no. 077199310

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Outlets can be opened individually as required
Notice

Not ADR/GGVS compliant

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Suitable for nominal width

10 mm

Number of outputs

5 PCS

Min./max. temperature conditions

-20 to 60 °C

Material

PVC - Polyvinyl chloride

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information