Engine oil 0W-20
ENGOIL-SYNTHETIC-PETROL-0W20-4LTR
Individual price display after login
Exclusively for business customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 4 l |
Type of oil | Fully synthetic |
Viscosity grade | 0W-20 |
Approved for engine oils | ACEA C5, ACEA C6, API SN, 0 - not applicable |
Recommended applications for engine oils | ACEA C5 |
Shelf life from production | 60 Month |
Density | 857 kg/m³ |
Density conditions | at 15°C |
Shelf life from production/conditions | 60 Month / at 5°C to 30°C |