Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Engine oil 10W-40

ENGOIL-(10W-40)-PETR-4LTR

Art.-no. 0897104040

EAN 4099618742552

Individual price display after login
Engine oil 10W-40

Art.-no. 0897104040

Individual price display after login
Quantity
PU

Exclusively for business customers

Register now and access more than 125,000 products

Engine oil for diesel commercial vehicles and machines in particular
  • Protects the engine even under extreme loads

  • Reduces the formation of deposits

  • Improves the engine starting capacity in cold temperatures

  • Also compatible with diesel particulate filter systems

  • Long-lasting effect
Notice

Due to its fast drying action, this product is not suitable for polishing large areas.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Lubricating engines in cars and machines.

Instructions

Please observe the description that came with the car/machine.

Contents

4.5 l

Type of oil

Partly synthetic

Viscosity grade

10W-40

Approved for engine oils

ACEA A3/B3, API SL, API CF

Recommended applications for engine oils

ACEA A3/B3

Shelf life from production

60 Month

Density

880 kg/m³

Density conditions

at 15°C

Shelf life from production/conditions

60 Month / at 5°C to 30°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information