Engine oil 10W-40
ENGOIL-(10W-40)-PETR-5LTR
Art.-no. 0897104050
EAN 4068362546150
Register now and access more than 125,000 products
- Protects the engine even under extreme loads
- Reduces the formation of deposits
- Improves the engine starting capacity in cold temperatures
- Also compatible with diesel particulate filter systems
- Long-lasting effect
Due to its fast drying action, this product is not suitable for polishing large areas.
Datasheets(X)
Lubricating engines in cars and machines.
Please observe the description that came with the car/machine.
Contents | 5 l |
Type of oil | Partly synthetic |
Viscosity grade | 10W-40 |
Approved for engine oils | ACEA A3/B3, API SL, API CF |
Recommended applications for engine oils | ACEA A3/B3 |
Shelf life from production | 60 Month |
Density | 880 kg/m³ |
Density conditions | at 15°C |
Shelf life from production/conditions | 60 Month / at 5°C to 30°C |