Engine oil 10W-40
Engine oil 10W-40
ENGOIL-DISL-10W40-4LTR
Register now and access more than 125,000 products
- Protects the engine even under extreme loads
- Reduces the formation of deposits
- Improves the engine starting capacity in cold temperatures
- Also compatible with diesel particulate filter systems
- Long-lasting effect
Due to its fast drying action, this product is not suitable for polishing large areas.
Datasheets(X)
Lubricating engines in cars and machines.
Please observe the description that came with the car/machine.
Contents | 4 l |
Type of oil | Partly synthetic |
Viscosity grade | 10W-40 |
Approved for engine oils | API SN/CF, ACEA C3, MB 229.31, BMW Longlife-04, Ford WSS-M2C 912-A1, VW 502 00 |
Recommended applications for engine oils | ACEA C5 |
Shelf life from production | 60 Month |
Density | 880 kg/m³ |
Density conditions | at 15°C |
Shelf life from production/conditions | 60 Month / at 5°C to 30°C |