Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Engine oil Basic 5W-30

Engine oil Basic 5W-30
ENGOIL-SYNTHETIC-PETROL-5W30-208L

Art.-no. 0897530208

EAN 4099618709340

Individual price display after login
Engine oil Basic 5W-30

Art.-no. 0897530208

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Latest, year-round low-friction engine oil for passenger petrol and diesel vehicles, including vehicles with diesel particle filter (DPF) according to exhaust gas standard Euro 4 and service interval extension (Longlife Service).
  • Optimal wear protection

  • Fast oil supply at low temperatures

  • Maximum lubrication reliability at high and low temperatures

  • Cuts oil and fuel consumption and reduces harmful emissions

  • Outstanding engine cleanliness

  • Tested catalytic converter and tried and proven turbo
Notice

Observe the operating instructions of the vehicle and engine manufacturer. The full efficiency and protection of the diesel particle filter are guaranteed only when oils are not mixed!

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Modern, year-round low-viscosity engine oil for petrol and diesel passenger vehicles, including vehicles with diesel particle filter (DPF) according to exhaust gas standard Euro 4 and service interval extension (Longlife Service). Specially developed for vehicles of the Audi and VW Group with long-life service and backwards compatible virtually without exception*. Depending on the manufacturer's specification, oil change intervals of up to 30,000 or 50,000 km or 2 years for occasional drivers can be achieved.

Contents

208 l

Type of oil

Fully synthetic

Viscosity grade

5W-30

Approved for engine oils

ACEA C3, MB 229.51, VW 504 00, VW 507 00

Recommended applications for engine oils

ACEA C5

Shelf life from production

60 Month

Density

859 kg/m³

Density conditions

at 15°C

Shelf life from production/conditions

60 Month / at 5°C to 30°C and max. 60% relative humidity

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information