Engine oil Performance 5W40
Engine oil Performance 5W40
ENGOIL-DISL-5W40-208LTR
Register now and access more than 125,000 products
Contents | 208 l |
Type of oil | Fully synthetic |
Viscosity grade | 5W-40 |
Approved for engine oils | ACEA E6, E7, ACEA E9 |
Recommended applications for engine oils | ILSAC GF-6A, API SN/CF |
Shelf life from production | 60 Month |
Density | 866 kg/m³ |
Density conditions | at 15°C |
Shelf life from production/conditions | 60 Month / at 5°C to 30°C |
Datasheets (0)
Certificates/ Documents (0)