Engine oil Performance 5W40
Engine oil Performance 5W40
ENGOIL-DISL-5W40-4LTR
Register now and access more than 125,000 products
Contents | 4 l |
Type of oil | Fully synthetic |
Viscosity grade | 5W-40 |
Approved for engine oils | API CF, API SN, API SM, API SL, ACEA E6, E7, ACEA E9, MAN M3677, Ford Mercon |
Recommended applications for engine oils | ACEA E6, E7 |
Shelf life from production | 60 Month |
Density | 866 kg/dm³ |
Density conditions | at 15°C |
Shelf life from production/conditions | 60 Month / at 5°C to 30°C |
Datasheets(X)