Würth UAE Contact +971 50 858 2034 | Free delivery on orders above 200 AED

Engine oil TRIATHLON® Universal HCDP 20W-50

Engine oil TRIATHLON Universal HCDP 20W-50
ENGOIL-UNIVERSAL-HCDP-20W50-1LTR
TRIATHLON

Art.-no. 0897120501
EAN 4066443140082

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

High-performance, multigrade engine oil specifically tailored to requirements of classic vehicles

Select active agent combinations of additives in conjunction with mineral base oils represent a high-performance oil for classic diesel and petrol engines



Good wear protection properties and prevention of black sludge formation



TRIATHLON engine oils are produced and packaged in compliance with the most stringent quality specifications in accordance with DIN EN ISO 9001


  • High level of product safety

  • Comprehensive manufacturer approvals


Only high-quality first raffinates and raw materials are used for TRIATHLON oils


Fulfils key specifications of automotive manufacturers

ACEA A3-04/B4-04/E2-96 #5, API SL/CF/CG-4

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Year-round multigrade engine oil for vintage cars.



Suitable for diesel engines with and without exhaust-gas turbocharging (EGT) and charge-air cooling (CAC), as well as in petrol engines.

Contents

1 l

Type of oil

Mineral

Viscosity grade

20W-50

Approved for engine oils

API SL
API CF
API CG 4
ACEA A3/B4
ACEA E2 #5

Recommended applications for engine oils

Allison C4
Caterpillar TO-2
MIL-L 2104 E
MB 228.3
MAN 271

Shelf life from production

60 Month

Density

0.89 g/cm³

Min. flashing point

240 °C

Pour point

-24 °C

Suitable glove:
 
Product
Description
Nitrile chemical protective glove With cotton velour finish inside
Nitrile chemical protective glove With cotton velour finish inside
Description:
Permeation level: 5
Nitrile chemical protective glove Long, heavy-duty design
Nitrile chemical protective glove Long, heavy-duty design
Description:
Permeation level: 6
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information