Engine oil TRIATHLON® Universal HCDP 20W-50
Engine oil TRIATHLON Universal HCDP 20W-50
ENGOIL-UNIVERSAL-HCDP-20W50-5LTR
TRIATHLON
Register now and access more than 125,000 products
Select active agent combinations of additives in conjunction with mineral base oils represent a high-performance oil for classic diesel and petrol engines
Good wear protection properties and prevention of black sludge formation
TRIATHLON engine oils are produced and packaged in compliance with the most stringent quality specifications in accordance with DIN EN ISO 9001
- High level of product safety
- Comprehensive manufacturer approvals
Only high-quality first raffinates and raw materials are used for TRIATHLON oils
Fulfils key specifications of automotive manufacturers
ACEA A3-04/B4-04/E2-96 #5, API SL/CF/CG-4
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Year-round multigrade engine oil for vintage cars.
Suitable for diesel engines with and without exhaust-gas turbocharging (EGT) and charge-air cooling (CAC), as well as in petrol engines.
Contents | 5 l |
Type of oil | Mineral |
Viscosity grade | 20W-50 |
Approved for engine oils | API CF |
Recommended applications for engine oils | Allison C4 |
Shelf life from production | 60 Month |
Density | 0.89 g/cm³ |
Min. flashing point | 240 °C |
Pour point | -24 °C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!