Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Engine stands

Horizontal engine stand RS
ENGSTAND-HORIZ-RS-907KG-(MS-907)

Art.-no. 0715097012

EAN 4099618017346

Individual price display after login
Engine stands

Art.-no. 0715097012

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Quality and durability


Constructed of high-grade steel



Ensure a long-lasting finish and to help prevent rust


Lead-free paint finish is applied



Stability when needed


360° rotating head locks with a pin



Easy engine rotation


Long handle with rubber grips



Space saving


Foldable

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. height

72-135 cm

Width (support)

28 cm

Load capacity

907 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information