Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Engine support

Motor bridge w.double grooved chain,not extendible
MOTBRDE-ST-ROT-DOPPELT-500KG-(MB-500)

Art.-no. 071597 020

EAN 4056807092713

Individual price display after login
Engine support

Art.-no. 071597 020

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Application with in line and transversely mounted engines


  • For supporting engines with or without gearshift box

  • Repairing gearshift or differential, engine mount, undercarriage, chassis and silent blocks


Avoiding damage to chassis


Rubber reinforcement on contactpoints to avoid damage to chassis

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. distance between supporting points

750-1472 mm

Min./max. distance between suspension points

0-650 mm

Support height (H1)

135 mm

Min./max. height of the fixture (H2)

60-290 mm

Load capacity

0.5 t

Product weight (per item) (55)

16.000 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information