Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Engine wash

Engine wash
ENGCLNR-ENGINEWASH-5LTR

Art.-no. 089301305

EAN 4099617003906

Individual price display after login
Engine wash

Art.-no. 089301305

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Powerful engine cleaner for engines, engine compartments and gearboxes

High cleaning performance


  • Quickly and thoroughly removes oil, grease and other soiling

  • The cleaner adheres to vertical surfaces due to its viscosity, which means that it can get under the dirt and loosen it to optimal effect


Gentle on materials


Delicate surfaces such as aluminium, tin and zinc as well as painted surfaces, plastics and rubber are not attacked due to the lack of aggressive substances.



Fast-separating in accordance with Austrian Standard Ö-Norm Test B 5105


Oily, greasy soiling is not emulsified, but penetrated and dissolved. The resulting waste water can therefore be separated via the light-oil separator.



Does not contain AOX compounds or organic solvents



No phosphates or complex compounds



Silicone free

Application area

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Engine, engine compartment and gearbox are cleaned thoroughly and in an environmentally friendly way. Delicate surfaces such as aluminium, tin and zinc and painted surfaces, plastics and rubber are not attacked thanks to absence of aggressive ingredients and a pH value approaching neutral.

Instructions

Spray the engine wash undiluted onto the engine, engine compartment and gearbox. Rinse off thoroughly with a steam jet after a brief soaking time. Can also be used in a high-pressure device. Can be used with cold and warm water. Mixing ratio 1:1 to 1:10

Contents

5 l

Container

Canister

Smell/fragrance

Fresh

Colour

Blue

Chemical basis

Water and alkaline tenside

pH value

8.5

Shelf life from production

24 Month

Bio-degradable

Yes

AOX-free

Yes

Silicone-free

Yes

Solvent-free

Yes

Phosphate-free

Yes

Complex-free

Yes

Additive article:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Tap DN 45 thread for 5 l and 10 l plastic canisters

TAP-(F.PLACANI-5LTR)

The tap makes it quick and easy to cleanly fill up and dispense liquids and helps with dosing large amounts of liquid in a short period of time.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 6
Fully dipped protective glove with vinyl coating on cotton jersey lining
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 6
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 6
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 6
Liquid-proof, food-safe disposable glove
Disposable glove Nitrile Grip Comfort
Disposable glove Nitrile Grip Comfort
Description:
Permeation level: 6
Very robust disposable gloves with excellent grip thanks to special nubs and maximum wearing comfort thanks to cotton flocking inside
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 6
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information