Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Equipped workshop trolley

WRKSHPTRLY-EQUIPPED-246PCS

Art.-no. 0962100246

EAN 4099618970559

Individual price display after login
Equipped workshop trolley

Art.-no. 0962100246

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for business customers

Register now and access more than 125,000 products

Workshop trolley with tools, full depth

Convenient, secure and easy to use


  • Supplied with drawer and shelf

  • Drawer and cabinet locks (same key)

  • 4 rubber swivel castors, Ø 125 mm, 2 of the castors come with brakes

  • Supplied with 76 hooks

  • 2 handles on the sides
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Additional tool cabinet can be installed.

Length (L)

667 mm

Width (B)

455 mm

Height (H)

805 mm

Number of drawers

7 PCS

Load capacity

35 kg

Material

Steel / plastic

Colour

Red

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information