Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Ergonomic wheel cleaning brush

WHLBRSH-PLA-210X75MM

Art.-no. 0891350021

EAN 4099618805004

Individual price display after login
Ergonomic wheel cleaning brush

Art.-no. 0891350021

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for business customers

Register now and access more than 125,000 products

Brush for cleaning wheels and other surfaces.
  • Versatile cleaning. Ideal for tyres, upholstery and carpets; ideal for cars, homes and offices.

  • Rigid medium-/heavy-duty synthetic bristles for thoroughly cleaning surfaces.

  • Ergonomic design. Durable plastic brush with a comfortable grip ensures easy and effective scrubbing.

  • Professional quality. Achieve thorough cleaning that rivals professional detailing services.

  • Made from polypropylene.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Tyres

  • Upholstery and carpets

  • Ideal for cars, homes and offices.

Width

7.5 cm

Length

21 cm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information