Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Ergopower Dual 25 W

Cordless LED work lamp Ergopower Dual 25 watt
LAMP-CORDL-LED-(ERGOPOWER-DUAL)-EU-25W

Art.-no. 0981509125

EAN 4061975622464

Individual price display after login
Ergopower Dual 25 W

Art.-no. 0981509125

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Cordless LED work lamp in exclusive Würth design with two different light levels and USB output connection.

The lamp can be charged either via the mains or in the vehicle.



Thanks to the independent battery management system, the lamp can also be used when the charging cable is connected and the lamp is being charged at the same time = dual use.



Properties:


  • SMD LEDs

  • Two light levels - 2500 lumens and 1000 lumens

  • With residual capacity/charging status display

  • Stand with mounting holes - for wall mounting or mounting on a tripod

  • Scope of delivery incl. 3m H07RN-F charging cable (mains connection cable) and car charger for 12/24 volts

  • Mains connection cable with self-lock connection
Notice

7.2V 7800MAH Lithium ion battery

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min. colour rendering index (CRI)

80

Min./max. luminous flux

1000 / 2500 lm

Colour temperature

6000 K

Min./max. luminous period

2.5-6 h

Impact resistance

IK08

IP protection type, lamp

IP 65

Nominal voltage

8.4 V/DC

Rechargeable battery/battery capacity

7800 mAh

Type of rechargeable battery/battery

Li-lon

Protection class lamp

Protection class II/protective insulation

Min./max. frequency

50 / 60 Hz

Power rating

25 W

Cable type

H07RN-F2x1.0 mm²

Connection type

Safety plug

Power-lead length

3 m

Min./max. operating temperature

-10 to 35 °C

Width x height x depth

218 x 287 x 108 mm

Plug type

F, E

Material

Aluminium

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information