Expanding nut, type 1 Suitable for round holes
Expanding nut, type 1
EXPNDNUT-VW/AUDI-TRANSP
Art.-no.
0501101631
EAN 4053479243931
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
- One-sided assembly, thus nut locking function
- Cannot be twisted
- Corrosion resistant
- High retention force and secure seat in the component
- Flange can serve as a spacer
- No direct contact between sheet metal and screw
- Can be used again after removal
Product information
Datasheets(X)
Application area
Sheet fastening with screws
Suitable for screw diameter min./max. | 3.5-3.5 mm |
Min./max. drill hole diameter | 6.9-6.9 mm |
Min./max. attachment thickness | 0.8-2.4 mm |
Min./max. length | 6.6-6.8 mm |
Overall height | 8 mm |
Min./max. width | 6.6-6.8 mm |
Material | PA 66 - Polyamide |
Colour | Neutral |
Corresponds to original spare part number | 1416795 |