Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Extension for 1 1/4 inch core drill bit

Extension for 1 1/4 inch drill bit
EXT-(F.CREBIT-1 1/4IN)-L500MM

Art.-no. 5462010030

EAN 4050642471955

Individual price display after login
Extension for 1 1/4 inch core drill bit

Art.-no. 5462010030

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

From drill crown diameter 50 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type of drill spindle

1 1/4 inch

Length

500 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information