Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Extensions for 1/2 inch core drill bits

Extension for 1/2 inch drill bit
EXT-(F.CREBIT-1/2IN)-L200MM

Art.-no. 5462010001

EAN 4050642477926

Individual price display after login
Extensions for 1/2 inch core drill bits

Art.-no. 5462010001

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

From core drill bit diameter of 32 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type of drill spindle

1/2 inch

Length

200 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information