Extra flat hydro-pneumatic trolley jack 50-25-10T
Hydro-pneumatic trolley jack 50/25/10T for truck
BUS AIR-HYDRAULIC JACK 50T
Art.-no. 071554 53
EAN 4045727972670
Register now and access more than 125,000 products
- Top of the range hydro-pneumatic floor jack: perfect for daily professional use
- Extra flat 150 mm high chassis: particularly suited for lifting low-clearance vehicles
- Double safety system for lowering the jack: extra safety for the user, prevents accidental lowering of the load
- Equipped with safety valve: if the vehicle is too heavy, the jack will not lift it. This is an extra safety feature for the user
- Sturdy treated steel frame: ensures great stability even at maximum raised height
- Piston and air pump have highly resistant chrome plating: excellent moisture resistance for the mechanism, reliability under all conditions
- Corrosion-resistant paint ensures longer life
- Includes 2 extensions (50 and 100 mm): to adapt the lifting height to the jacking points of the vehicle
Note: any unjustified return will be rebilled to the region (costs of transportation, repairs and reconditioning) for restocking as new
Datasheets(X)
Especially suited for lifting buses or trucks with very low clearance, this jack is also suitable for lifting various agricultural machines, construction equipment, public works equipment, utility vehicles
![]() | |
Min. height (A) | 150 mm |
Max. height (B) | 482 mm |
Width | 310 mm |
Length | 1360 mm |
Product weight (per item) | 92000.000 g |
