Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Extractor hook

Towing hook hand brake shoe tension spring
TENSHOK-F-HNDBRKBAKESH-TENSSPG

Art.-no. 1952000659

EAN 4000896055708

Individual price display after login
Extractor hook

Art.-no. 1952000659

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • T-handle

  • Special steel

  • Chrome-plated surface
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For removing and installing hand brake shoe tension springs, e.g. on MERCEDES-BENZ cars with rear disc brakes and VW LT models from 1997

Length

162 mm

Surface

Chrome plated

Product weight (per item)

69.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information