Extreme A/C leakage sealant
Air conditioning leak stop Extreme
SEAL-A/C-(LECKSTOPP-EXTREME)-30ML
Art.-no. 0892764730
EAN 4099618360800
Register now and access more than 125,000 products
Stops leaks in metal and rubber components
- Stops leaks permanently.
- Avoids the costly and time-consuming work of disassembling and replacing A/C system components.
- Dose (30ml) indicated for A/C systems with a maximum of 1 kg of gas.
- Compatible with R-12 and R-134a gas.
Advantages
- Improves A/C system lubrication.
- Reduces friction and component wear, extending compressor life.
- Reduces compressor operating noise.
- Increases the car's cooling capacity and speed.
May remain in the system after application
- No need to bleed the system after use.
Free from polymers
- Suitable for use with A/C recovery equipment.
- Does not damage the compressor or other components of the A/C system.
This information is intended to provide best practice advice, based on our knowledge and experience. However, we are unable to provide a comprehensive list of all potential outcomes, due to the numerous applications of the product. We recommend that you always test the compatibility of this product with the material first. We guarantee the quality of this product. We reserve the right to make technical alterations and improvements to the product.
Datasheets(X)
Suitable for all types of A/C systems, including systems with R134a and R1234yf.
1. Run the vacuum on the A/C system for 5 minutes until the vacuum value is at -1 bar.
2. Disconnect the vacuum pump and check if this state can be maintained for 4 minutes.
NOTE: If this state cannot be maintained, DO NOT USE THIS PRODUCT. The leak from the A/C system is too large and this product is not suitable.
3. Complete the vacuum operation on the A/C system.
4. Connect the vitaminised Extreme leakage sealant to the vehicle's A/C system low-pressure coupling using the special applicator.
5. Use all of the product on the system.
6. Fill the A/C system.
7. Turn on the A/C system at the highest speed.
8. Leave it running for at least 30 minutes.
Contents | 30 ml |
Weight of content | 30 g |
Smell/fragrance | Characteristic |
Colour | Blue fluorescent |
Density | 1.2 g/cm³ |
Shelf life from production | 24 Month |